This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Wht 66253363947

Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Wht (Discontinued)

  • Mfr # 66253363947
  • Zoro # G1253892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253363947
Zoro #
G1253892
UPC #
662533639470
Country of Origin
Unknown

Dimensions

Thickness
1"

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Bond Type
Vitrified
Color
White
Series
38A
Specification
38A60-IVBE
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Max. RPM
1800

Description

Vitrified Toolroom Grinding Wheel, Diameter 14 Inches, Width x Hole 1 x 5 Inches, Wheel Specifications 38A60-IVBE, Type 1, Maximum Speed 1800 Revolutions per Minute

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.