Delta(TM) Full Body Harness, XS, 420 lb., Back, Front, Side D-Ring

  • Mfr # 1103382

  • Zoro # G1256425


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Leg Strap Buckles
Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1103382
Zoro #
G1256425
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
XS
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
No
Harness Buckle Material
Stainless Steel Grommet
Harness Color
Yellow
With Belt
No

Description

Harn Tb Xo 4Dh Xs D3, Specialty Working Conditions Not Applicable, Harness Sizing XS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products