8 Piece Metric T-Shape Hex Key Set, 2CYD2
Mfr # 2CYD2
Zoro # G1256482
product price:Â $47.19
/eaKey Features
End Shape
Hex
Number of Pieces
8
Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
T-Shape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2CYD2
Zoro #
G1256482
UPC #
190735794722
Country of Origin
China
Dimensions
Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M5
Range of Lengths
3 1/8 in to 5 11/32 in
Length Family
Long
Sizes"cluded
10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Description
Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 8, Organizer, Long, Hex, 8, No, 3 1/8 in to 5 11/32 in, No, No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.