Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
54864BE
Zoro #
G1257103
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
3/0
Width
0.94"
Length
4.45"
Barrel Length
Long
Stud Size
1/2"
Length (Straight Wireway)
4.45 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Orange
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.630 in
Peep Hole
No
Die Code
50
Tongue Style
Standard
Item
Two-Hole Lug Compression Connector
Plate Material
Tin
Hole Center to Center
1.750"
Description
Two-Hole Lug Compression Connector, Color Code Orange, Die Code 50, Hole Center to Center 1.750 in, Material Copper, Connector Type Straight Barrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.