Pin Rack Assembly, Plastic Nozzle, 75 Ft

  • Mfr # 142-0755

  • Zoro # G1257216


product price:  $417.59
/ea
Free Shipping & Returns

Key Features

Includes
Pin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
Standards
FM, UL, ULC
Fire Hose Type
Single Jacket
Jacket Material
Polyester
Working Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-0755
Zoro #
G1257216
UPC #
-
Country of Origin
China

Dimensions

Unit Width
5"
Overall Height
28 in
Overall Width
4 in
Length
75 ft
Overall Length
20 in
Height
22 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 1/2 in

Details

Item
Fire Hose Pin Rack Assembly
Includes
Pin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
Standards
FM, UL, ULC
Fire Hose Type
Single Jacket
Jacket Material
Polyester
Working Pressure
250 psi
Proof Test Pressure
500 psi
Nozzle Material
Plastic
Thread Type
NST/NH
Color
White
UL Listed
Yes
Fire Hose Product Group
Fire Hose Pin Rack Assembly
Coupling Lug Style
Pin/Rocker
Service Test Pressure
250 psi
Coupling Material
Brass
FM Approved
Yes
Lining Material
Rubber
Temp. Range
-65 Degrees to 150 Degrees F
Hose Capacity
75 ft
Finish
Red Enamel
Hose Reinforcement Material
Fiber
Hose Fitting A Type
FNST
Hose Fitting B Material
Brass
Hose Cover Material
Polyester
Hose Configuration
Coupled Assembly
Hose Fittings
Brass 1-1/2 in FNST x Brass 1-1/2 in MNST
Hose Fitting A Material
Brass
Hose Fitting B Type
MNST
Safety Factor
3:1
Hose Tube Material
Polyurethane
Max. Working Pressure @ 70 F
250 psi
Burst Pressure
500 psi
Fitting Material
Brass x Brass
Fitting Type
FNST x MNST
Compatible Chemicals
Air, Fresh Water
Not Recommended Chemicals
For Media Type
Air, Water
Maximum Working Pressure at 70F
250 psi
Operating Temperature Range
-65 Degrees to 150 Degrees F
Includes Fire Hose
Yes

Description

Fire Hose Pin Rack Assembly, Hose Capacity 75 ft, Includes Fire Hose Yes, Overall Height 28 in, Overall Length 20 in, Overall Width 4 in, Burst Pressure 500 psi, Coupling Lug Style Pin/Rocker, Fire Hose Type Single Jacket, For Media Type Air, Water, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material Polyester, Hose Fitting A Material Brass, Hose Fitting A Size 1 1/2 in, Hose Fitting A Type FNST, Hose Fitting B Material Brass, Hose Fitting B Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.