Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HW93735
Zoro #
G1259307
UPC #
047077051269
Country of Origin
Unknown
Dimensions
Chassis Length
20 in
Caster Wheel Dia.
8 in
Handle Length
53 in
Details
Power Raise
5 1/8 in
Item
Service Jack
Lifting Capacity
25 tons
Construction
Steel
Description
Service Jack, Chassis Length 20 in, Handle Length 53 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.