Plunger Pin Ring, 0.44 In, 1/4-20, 0.19

  • Mfr # GP4C--SR-----21

  • Zoro # G1259456


product price:  $6.79
/ea

Key Features

Style
Pull Ring
Grip Length
0.44"
Material
Steel
Finish
zinc plated
Plunger Dia.
0.1600 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP4C--SR-----21
Zoro #
G1259456
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
0.44"
Plunger Dia.
0.1600 in
Tip Dia.
0.16"
Thread Size
1/4"-20
Tip Length
0.190"
Ring Dia.
0.4400 in
Plunger Width
0.25 in
Thread Length
0.31 in
Body Diameter
0.25 in
Handle Length
0.75 in
Handle Diameter
3/4 in
Ring Diameter
0.44 in
Body Length
0.44 in

Details

Item
Spring Plunger
Style
Pull Ring
Material
Steel
Finish
zinc plated
Plunger Finish
Zinc
Body Finish
Zinc
Plunger Material
Steel
Handle Type
Pull Ring
Body Material
Steel
Plunger Projection
0.44 in
Thread Pitch
0.05 in
Nose Shape
Pin
Handle Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.31 in, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.44 in, Mounting Type Not Applicable, Body Length 0.44 in, Flange Thickness Not Applicable, Plunger Width 0.25 in, Ring Dia. 0.4400 in, Thread Pitch 0.05 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.