Thermocouple, Typej, Adj

  • Mfr # MTA01207

  • Zoro # G1261233


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type K
Material
Inconel 600
Temp. Limit (Deg. F)
2,100
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTA01207
Zoro #
G1261233
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
18 in
Sheath Size (In.)
0.25 in
Opening/Diameter
1/2 in NPT
Probe Tip Diameter
0.25 in
Probe Size
1/4 in x 18 in
Probe Diameter
0.25 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type K
Material
Inconel 600
Temp. Limit (Deg. F)
2,100
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Thermocouple Element
18 AWG
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Max. Pressure (PSI)
1,000 psi
Insulation
Magnesium Oxide
Connector Type
Terminal Block
Process Mounting
1/2 in MNPT
For Gases
Yes
Head Connection
1/2 in NPT
Minimum Temperature F
32 Degrees F
Maximum Wire Gauge
0.25 mm
For Surfaces
No
For Liquids and Gels
Yes
Probe Bend
Straight
Tip Style
Rounded
For Solids
Yes
Maximum Temperature C
1,260 Degrees C
Temperature Range
32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C
Minimum Temperature C
0 Degrees C
Accuracy
+/-2.2 Degrees C or +/-0.75%
Probe Sheath Material
Inconel 600
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Head Material
Die Cast Aluminum
For Air
Yes
Sensor Type
Thermocouple
Junction Type
Ungrounded
Maximum Temperature F
2,300 Degrees F
Includes Thermowell
No
Maximum Temperature °F
2,300 Degrees F
Maximum Temperature °C
1,260 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
2,300 Degrees F
Maximum Temperature °C
1,260 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C

Description

Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 1/4 in x 18 in, Cable Length Not Applicable, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.