This item is Discontinued.

Funnel King Fluid Filler, 2 qt., 5/16" dia. Spout 20420

This item is Discontinued.

Funnel King

Fluid Filler, 2 qt., 5/16" dia. Spout (Discontinued)

Mfr # 20420
Zoro # G1262721
UPC # 010054204200
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20420
Zoro #
G1262721
UPC #
010054204200
Country of Origin
China

Dimensions

Height
8 21/32 in
Spout Outside Dia.
5/16 in
Length
9 4/5 in
Diameter
4 3/4 in
Overall Diameter
4 3/4 in
Overall Height
8 21/32 in
Spout Length
3 in
Spout Outside Diameter
5/16 in

Details

Item
Fluid Filler
Material
Polyethylene
Color
Black
Cover
No
Flow Capacity
64 oz
Includes
Shut-Off Nozzle Stop
Function
Shut-Off Valve Eliminates Dripping And Overfilling
Total Capacity
2 qt
Application
Fluid Control
Fluid Capacity
64 fl oz

Description

Fluid Filler, Material Polyethylene, Fluid Capacity 64 fl oz, Overall Diameter 4 3/4 in, Overall Height 8 21/32 in, Spout Outside Diameter 5/16 in, Spout Length 3 in, Color Black, Spout , Cover No, Flow Capacity 64 oz, Includes Shut-Off Nozzle Stop, Standards -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.