This item is Discontinued.

Metabo Hpt Brads, 18 ga, Electro Galvanized, 5000 PK 14105S

Brads, 18 ga, Electro Galvanized, 5000 PK (Discontinued)

  • Mfr # 14105S
  • Zoro # G1263394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14105S
Zoro #
G1263394
UPC #
719592141052
Country of Origin
Unknown

Dimensions

Length
1 3/4 in

Details

Gauge
18 ga
Pneumatic Fastener Type
Brads
Item
Brads
Material
Low Carbon Steel
Finish
Electro Galvanized
Stick Quantity
100
For Use With
Mfr. No. NT45A, NT50AD, NT32AE, NT50AE, NT50AE2
Point Type
Chisel
Collation Configuration
Stick
Collation Type
Adhesive
Head Style
T-Head
Shank
Smooth

Description

Brads, Gauge 18 ga, Material Low Carbon Steel, Finish Electro Galvanized, Point Type Chisel, Collation Type Adhesive, Collation Configuration Stick, For Use With Mfr. No. NT45A, NT50AD, NT32AE, NT50AE, NT50AE2, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.