Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Rock Band(R) Foam Hearing Band, Pod Shape, Black, 10 PK 6500

Rock Band(R) Foam Hearing Band, Pod Shape, Black, 10 PK (Discontinued)

  • Mfr # 6500
  • Zoro # G1263796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6500
Zoro #
G1263796
UPC #
092311650005
Country of Origin
Unknown

Dimensions

Earplug Size
M

Details

Series
Rock Band(R)
Earplug Material
Foam
Item
Hearing Band
Cord Options
Banded
Earplug Shape
Pod
Earplug Color
Black
Pairs Per Package
10
Standards
ANSI S3.19-1974
Insertion Method
Push-In
Metal Detectable
No
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag

Description

Hearing Band, Disposable, Banded, 10 Pairs per Package, Noise Reduction Rating NRR 22dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Pod, Ear Plug Color Black, Ear Plug Material Foam, Band Color - Hearing Protection Multicolor, Band Material - Hearing Protection Plastic, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.