This item is Discontinued.

Weg Cooling Tower Motor, 30 HP, 326T Frame, 208-230/460 Voltage, 1175 Nameplate RPM 03012ET3ECT326T

Cooling Tower Motor, 30 HP, 326T Frame, 208-230/460 Voltage, 1175 Nameplate RPM (Discontinued)

  • Mfr # 03012ET3ECT326T
  • Zoro # G1263841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03012ET3ECT326T
Zoro #
G1263841
UPC #
891327732131
Country of Origin
Brazil

Dimensions

Length Less Shaft
25 7/8 in
Overall Length
31 1/8 in
Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in

Details

Item
Cooling Tower Motor
HP
30
RPM Range
1101-1200
Voltage
208-230/460
Frame
326T
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
Cooling Tower
Nameplate RPM
1175
Motor Frame Material
Cast Iron
Standards
UL Recognized (E104590), CSA Certified (LR38324), CE
Ins. Class
F
Warranty
3 yr
Nominal Efficiency
93.0
Motor Bearings
Ball
Phase
3
Finish
Green
Duty
Inverter
Full Load Amps
79.1-71.5/35.8
Hz
60
Frame Material
Cast-Iron
Motor Efficiency Group
NEMA Premium Efficient
Ambient Temperature
40 Degrees C
Max. Ambient Temp.
40 Degrees C

Description

Cooling Tower Motor, 30 HP, 1175 Nameplate RPM, 326T Frame, 208-230/460 Voltage, 79.1-71.5/35.8 Full Load Amps, 3 Phase, 60 Hz, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 5 1/4 in, Length Less Shaft 25 7/8 in, Overall Length 31 1/8 in, Ins. Class F, Duty Inverter, Nominal Efficiency 93.0, Motor Efficiency Group NEMA Premium Efficient, Green Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.