Delta(TM) Full Body Harness, 2XL, 420 lb., Mating Chest/ Mating Leg Straps, Back, Front D-Ring

  • Mfr # 1112128

  • Zoro # G1263906


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112128
Zoro #
G1263906
UPC #
-
Country of Origin
United States

Dimensions

Color and Size
Yellow - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
Buckle Leg Straps Repel Webbing, Built-In Lanyard Keepers, Front D-Ring Pass-Through, Impact Indicator, No-Tangle Design, Protected Labels
Harness Buckle Material
Zinc Plated Steel
With Belt
No
Torso Adjustment
Cam
Harness Color
Yellow
Webbing Coating
Uncoated
Padding Location
No Padding
RFID Equipped
Yes
Buckle Type
Pass-through
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Industry
Construction, General Industry, Transportation, Wind Energy
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.4

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products