Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Terminal Strip Adapter, 33/70VDC, 20A, Blk 6720-0

Terminal Strip Adapter, 33/70VDC, 20A, Blk (Discontinued)

  • Mfr # 6720-0
  • Zoro # G1264523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6720-0
Zoro #
G1264523
UPC #
095969269230
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Terminal Strip Adapter
Color
Black
Application
Ideal for Routine Measurements
Contact Finish
Nickel Plated
Hand Held Voltage
33V AC/70V DC
Insulating Material
Nylon
Contact Material
Brass
Hands Free Voltage
600V AC
Body Material
Brass
Operating Temp.
14 to 131 Degrees F
Max. Amps
20

Description

Terminal Strip Adapter, Max. Amps 20, Color Black, Hand Held Voltage 33V AC/70V DC, Hands Free Voltage 600V AC, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.