Premium Grade Reflective Tape Reflective Sheeting 6 in Red/6 in White, 2 in W x 50 yd L

  • Mfr # 983-326-6

  • Zoro # G1265783


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
50 yd
Color
6 in Red/6 in White
Material
Reflective Sheeting
Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
983-326-6
Zoro #
G1265783
UPC #
00051138675356
Country of Origin
United States

Dimensions

Width
2 in
Length
50 yd
Thickness
16 mil
Tape Strip Length
12 in

Details

Item
Premium Grade Reflective Tape
Color
6 in Red/6 in White
Material
Reflective Sheeting
Standards
DOT, ECE 104, NHTSA
Type
Truck and Trailer
Package Type
Roll
Indoor/Outdoor Usage
Outdoor
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Adhesive Material
Acrylic
Product Form
Roll
Reflective Color
Red, White
Maximum Application Temperature
100 Degrees F
Application
Marking, Trailers
Package Configuration
Roll
Minimum Operating Temperature
-30 Degrees F
Backing Material
Retroreflective Microprismatic Material
Maximum Operating Temperature
200 Degrees F
Shelf Life
2 yr
Reflective Technology
Micro Prismatic
Minimum Application Temperature
50 Degrees F

Description

Premium Grade Reflective Tape, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.