One Way Screw Removal Tool, Size No 8, No 10

  • Mfr # 151450

  • Zoro # G1265801


product price:  $18.29
/ea

Key Features

Material
1018 Steel
Overall Length
7 in
System of Measurement
Inch
Screw Size
#8 and #10
Handle
4 Sided/Fluted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151450
Zoro #
G1265801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Screw Size
#8 and #10
Shank Length
3 3/4 in
Shank Size
1-1/16"
Tip Size
#10, #8
Shank Diameter
19/50 in
For Fastener Size
#10 #12
Handle Length
3 3/4 in

Details

Item
One-Way Screw Remover Screwdriver
Material
1018 Steel
System of Measurement
Inch
Handle
4 Sided/Fluted
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Finish
Nickel
Tip Style Group
Specialty
Tip Style
One-Way Screw Remover
Grip Style
Knurled
Shank Material
Alloy Steel
Corrosion Resistant
No
Insulated
No
Magnetized Tip
No
Non-Sparking
No
Shank Finish
Nickel-Plated
Handle Material
Plastic
Tip Finish
Carbide
Replaceable Shank
No
ESD Safe
No
Tether Ready
No
Non-Magnetic
Yes
Measurement Type
SAE
Handle Color
Black
Shank Coating
Nickel Plated
Fastener-Holding Type
Friction
ESD Safety
Not ESD Safe
Slotted Screwdriver Tip Shape
Cabinet
Tip Material
Alloy Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated

Description

One-Way Screw Remover Screwdriver, Tip Size #10, One-Way Screw Remover, Knurled, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant No, No, Tip Finish Carbide, Shank Coating Nickel Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.