Shaft Collar, Clamp, 1Pc, 2 In, SS

  • Mfr # 1L691

  • Zoro # G1265887


product price:  $74.89
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1L691
Zoro #
G1265887
UPC #
190735143346
Country of Origin
China

Dimensions

Bore Dia.
2 in
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
For Shaft Diameter
2 in
Screw Thread Size
5/16"-24
Collar Outside Diameter
3 in
Clearance Diameter
3.07 in
Collar Width
11/16 in
Bore Diameter
2 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Material - Collars
Stainless Steel
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Clamp
Item - Shaft Collars
Shaft Collar
Collar Material
Stainless Steel
Collar Material Grade
304
Bore Type
Round
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.07 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 5/16 In.-24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.