Bronze Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick

  • Mfr # PS-CACT-147

  • Zoro # G1267025


product price:  $36.99
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-147
Zoro #
G1267025
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.177"
Length
48"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Color Code
2412
Material Color Family
Bronze
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Tensile Strength
11,030 psi
Operating Temp. Range
32 Degrees to 170 Degrees F
Plastic Grouping
Sheet Stock
Plastic Properties
Transparent
Material
Acrylic
Friction Rating
Not Slippery
Minimum Temperature
32 Degrees F
Grade
Standard
Temperature Range
32 Degrees to 170 Degrees F
Shape
Rectangle
Machinability
Not Rated
Water Absorption Rating
Poor
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Impact Strength
0.28 ft-lb/in
Maximum Temperature
170 Degrees F
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Friction Coefficient
0.8
Wear Rate
Not Rated
Product Form
Sheet
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Weight
10.79 lb
Light Transmission
34.4 %
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,746 MPa
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.171875 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.