This item is Discontinued.

Omron Industrial Snap Action Switch, Low Force Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating V-15G-1C25-K

Industrial Snap Action Switch, Low Force Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-15G-1C25-K
  • Zoro # G1267725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V-15G-1C25-K
Zoro #
G1267725
UPC #
-
Country of Origin
Japan

Dimensions

Height - Snap Action Switch
0.74 in
Width - Snap Action Switch
1.49 in
Depth - Snap Action Switch
0.41 in
Length
1.49"
Depth
0.41"
Height
0.74"

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Low Force Pin, Plunger
AC Contact Rating - Snap Action Switch
15A @ 240V
Contact Form- Switches
SPDT
Current Rating
15a
Watertight - Snap Action Switch
No
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Type of Actuator
Pin Plunger, Low Force
Series
V
Contact Form
SPDT
Terminal Type
3/16" Quick Connect
Operating Force
7.10 oz
Over Travel
0.051 in
Max. Pretravel
0.047 in
Voltage Rating
250VAC
Release Force
1.80 oz
AC Contact Rating
15 A @ 240 V
Overtravel
0.051 in
Electrical Connection
3/16 in Quick Connect
Pretravel
0.047 in
Actuator Style
Pin Plunger

Description

Snap Action Switch, Low Force Pin, Plunger, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.74 in, Width - Snap Action Switch 1.49 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Series V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.