Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67185PP
Zoro #
G1268181
UPC #
070530671858
Country of Origin
Unknown
Dimensions
Point Size
Bold
Details
Ink Color
Black
Pen Type
Stick
Barrel Material
Plastic
Grip
Textured
Item
Rollerball Pen
Pen Ink Color
Black
Features
Water Resistant Ink
Barrel Color
Gray
Material
Plastic
Description
Rollerball Pen, Barrel Material Plastic, Barrel Color Gray, Pen Ink Color Black, Features Water Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.