Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Exhaust, 16 In 4E40-240V

Fan, Exhaust, 16 In (Discontinued)

  • Mfr # 4E40-240V
  • Zoro # G1269082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E40-240V
Zoro #
G1269082
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension C (In.)
17-5/16
Width (In.)
21-3/8
Height (In.)
21-3/8
Dimension D (In.)
7-9/16
Dimension B (In.)
21-3/8
Max. Depth (In.)
10-15/16
Dimension E (In.)
3-5/16
Dimension A (In.)
19-1/2

Details

Type
Corrosion Resistant, Medium Performance
CFM @ 0.000-In. SP
2764
Motor RPM
1580
Bearing Type
Sealed Ball
Wire Guard Finish
Black Powder Coated
Motor Enclosure
Totally Enclosed Air-Over
Thermal Protection
Automatic
Sq. Opening Required (In.)
17-7/16
Motor Insulation
Class F
Full Load Amps
1.10
Frame Material
Fiberglass
CFM @ 0.050-In. SP
2675
Speed Controller
3C954
Motor Type
Permanent Split Capacitor
Full Load Watts
250
Hz
60
Propeller Material
Polypropylene
Item
Exhaust Fan
CFM @ 0.125-In. SP
2512
Intake Guard Material
Steel
Max. Ambient Temp. (F)
140
Phase
1

Description

Exhaust Fan, Corrosion Resistant, Medium Performance, CFM @ 0.000-In. SP 2764, CFM @ 0.050-In. SP 2675, CFM @ 0.125-In. SP 2512, Max. Ambient Temp. (F) 140, 60 Hz, 1 Phase, Full Load Amps 1.10, Full Load Watts 250, Bearing Type Sealed Ball, Motor RPM 1580, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 21-3/8, Width (In.) 21-3/8, Max. Depth (In.) 10-15/16, Sq. Opening Required (In.) 17-7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.