
Round Convex Mirror, 8 In.
Mfr # 12183
Zoro # G1270175
product price:Â $20.45
/eaKey Features
Total Length (In.)
8 in
Shape
Round
Mirror Size (In.)
8 in
Material
Stainless Steel
Flat or Convex
Convex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12183
Zoro #
G1270175
UPC #
089373000244
Country of Origin
Taiwan, Province of China
Dimensions
Total Length (In.)
8 in
Mirror Size (In.)
8 in
Dia. (In.)
8 in
Width (In.)
Center Mount Ball Stud
Mirror Diameter
8 in
Mirror Size
8 in
Details
Shape
Round
Material
Stainless Steel
Flat or Convex
Convex
Item
Spot Mirror
Motorized
No
Includes
(2) 60 in Conductor Jacketed Blunt-Cut Cable, Adhesive Heater Board (12813)
Heated
No
Mirror Material
Glass
Backing Material
Stainless Steel
Backing Color
Black
Mirror Type
Off Set Ball Stud
Mounting Style
Bracket and Bolts
For Vehicle Side
Driver, Passenger
Mirror Profile
Convex
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Material Stainless Steel, Mirror Diameter 8 in, Mirror Material Glass, Mirror Size 8 in, Mirror Type Off Set Ball Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.