PVC Pneumatic Ball Valve Inline 1-1/2" (Discontinued)
- Mfr # 199233107
- Zoro # G1270841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199233107
Zoro #
G1270841
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 1/2 in
Details
Item
Pneumatic Actuated Ball Valve
Body Material
PVC
Connection Type
Socket/Thread
Seat Material
PTFE
Required Pressure
60 to 100 psi
Valve Structure
2-Piece
Max. Inlet Pressure
120 psi
Ball Material
PVC
Ball Valve Product Group
Actuated
Ball Valve Basic Body Material
Plastic
Body Seal Material
EPDM
Mount
Direct
Temp. Range
14 Degrees to 140 Degrees F
Body Style
Inline
Operation
Double Acting
Port
Full
Max. Pressure
230 psi WOG
Standards
ASTM 1970-01
Stem Material
PVC
Description
Pneumatic Actuated Ball Valve, Body Material PVC, Body Style Inline, Valve Structure 2-Piece, Pipe Size 1 1/2 in, Connection Type Socket/Thread, Full Port, Max. Pressure 230 psi WOG, Required Pressure 60 to 100 psi, Max. Inlet Pressure 120 psi, Temp. Range 14 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Material PVC, Body Seal Material EPDM, Standards ASTM 1970-01
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.