CAD Drawings
Download CAD Files
Hex Nut, #12-24, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK
Mfr # HMSNI2-120-100P1
Zoro # G1271146
CAD Available
product price: $3.99
/pk 100, $0.04/eaKey Features
CAD Drawing
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Hex Height
5/32 in
Hex Width
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMSNI2-120-100P1
Zoro #
G1271146
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Hex Height
5/32 in
Hex Width
7/16 in
Dia./Thread Size
#12-24
Width Across Flats
7/16 in
Nut Height
5/32 in
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Zinc-Plated, Material Grade/Class Not Graded, Material Steel, Thread Size #12-24, Hex Width 7/16 in, Hex Height 5/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.