Non-Illum Selectr Swtch, 30mm, 3 Pos, Knob

  • Mfr # 9001SKS43BH1

  • Zoro # G1271435


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Contact Form
SPDT
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001SKS43BH1
Zoro #
G1271435
UPC #
785901043713
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Contact Form
SPDT
Action
Maintained/Maintained/Maintained
Cam
C
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Plastic
Bezel Color
Chrome
Key Removal
No Key
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
XO
Switch Operation @ Position B
OO
Switch Operation @ Position A
OX
Contact Rating
10A @ 600V AC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
selector switch
Ip Degree Of Protection
IP66 IEC 60529
Electrical Shock Protection Class
class II IEC 61140
Product Certifications
CSA LR24590 class 3211 03 || CE || UL listed file E42259 CCN NKCR
Operator Position Information
3 positions
Protective Treatment
TC
Contacts Type And Composition
1 C/O
Device Short Name
9001SK
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Device Presentation
complete product
Ambient Air Temperature For Operation
-25-70°C
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Contact Block Material
Plastic
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Head Type
Short-Handled Knob
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
Off
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, SPDT Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B OO, Switch Operation @ Position C XO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.