Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Repair Kit, 4 x 252 In, Gray

  • Mfr # FPW4252CS

  • Zoro # G1272022


product price: $60.95
/ea

Key Features

Color
Gray
Tensile Strength
24,000 psi
Standards
EPA Approved
Size
4 in x 21 ft
Includes
Pair of Gloves, Installation Instruction, Tape within Foil Bag, Epoxy Putty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPW4252CS
Zoro #
G1272022
UPC #
018578008656
Country of Origin
United States

Dimensions

Size
4 in x 21 ft
Pipe Dia.
3 in to 6 in
For Maximum Pipe Size
6 in
Wrap Size
4 in W x 252 in L
For Minimum Pipe Size
3 in

Details

Item
Pipe Repair Kit
Color
Gray
Tensile Strength
24,000 psi
Standards
EPA Approved
Includes
Pair of Gloves, Installation Instruction, Tape within Foil Bag, Epoxy Putty
Full Cure
30 min
Flexural Strength
16,100 psi
Line Pressure
600 psi
Dielectric Strength
16,969 psi
Performance Temp. Range
Up to 425 Degrees F
Material
Resin Fiberglass
Application
Hoses, Pipe
Compression Strength
26,600 psi
Full Cure Time
90 min
For Material Type
Concrete, Copper, Fiberglass, Galvanized, Plastic, PVC, Rubber
Water Activated
Yes
Maximum Operating Temperature
425 Degrees F
Repair Product Type
Repair Wrap Kit
Maximum Line Pressure
600 psi
Begins to Harden
Cures in 30-90 minutes

Description

Pipe Repair Kit, For Maximum Pipe Size 6 in, For Minimum Pipe Size 3 in, Full Cure Time 90 min, Material Resin Fiberglass, Patch Size Not Applicable, Repair Product Type Repair Wrap Kit, Wrap Size 4 in W x 252 in L, For Material Type Concrete, Copper, Fiberglass, Galvanized, Plastic, PVC, Rubber, Maximum Operating Temperature 425 Degrees F, Standards EPA Approved, Application Hoses, Pipe, Color Gray, Compression Strength 26,600 psi, Flexural Strength 16,100 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.