Water-Resistant Calculator
Mfr # 99901
Zoro # G1273063
product price:Â $26.19
/eaKey Features
Display Digits
12
Display
LCD
Display Dimensions
1 in H x 3 3/4 in W
Type
Portable
Characteristics
Water and Shock Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99901
Zoro #
G1273063
UPC #
014751999018
Country of Origin
China
Dimensions
Display Dimensions
1 in H x 3 3/4 in W
Width
4 1/4 in
Depth
2 in
Length
6 1/2 in
Overall Height
2 in
Overall Width
4 1/4 in
Display Width
3 3/4 in
Overall Depth
6.5 in
Display Height
1 in
Details
Item
Desktop Calculator
Display Digits
12
Display
LCD
Type
Portable
Characteristics
Water and Shock Resistant
Power Supply
Battery, Solar
Application
General Calculations
Functions
Automatic Constants, Change Sign, Grand Total, Percentage, Square Root
Product Type
Desktop Calculator
Features
Independent Tax Key, Backspace Key, Memory
Display Type
LCD
Number of Digits Displayed
12
Display/Print
Display
Description
Desktop Calculator, Portable, Length 6 1/2 in, Width 4 1/4 in, Depth 2 in, Display Digits 12, Display LCD, Display Dimensions 1 in H x 3 3/4 in W, Print Speed Not Applicable, Ink Type Not Applicable, Automatic Constants, Change Sign, Grand Total, Percentage, Square Root, General Calculations, Water and Shock Resistant, Power Supply Battery, Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.