This item is Discontinued.

Chicago Faucet Lavatory Faucet, 2H Lever, Spout 6 1/4 In 527-CP

Lavatory Faucet, 2H Lever, Spout 6 1/4 In (Discontinued)

  • Mfr # 527-CP
  • Zoro # G1274077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
527-CP
Zoro #
G1274077
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/2" NPSM
Spout Length
6-1/4"
Manufacturers Warranty Length
1 yr. On Finish and 5 yr. On Cartridges

Details

Number of Holes
2
ADA Compliant
Yes
Flow Rate
5 to 6 gpm
Handle Type
Lever
ADA Compliance
Yes
Standards
ADA, CSA B125, ASME A112.18.1M NSF61, Section 9 (California Proposition 65)
Faucet Spout Shape
Low Arc
Drain Type
Without Pop Up Drain
Item
Kitchen Faucet
Faucet Finish
Chrome Plated
Replacement Cartridge
5UTV6 or 5UTV5
Type
Two Handle
Material of Construction
Cast Brass

Description

Item Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.