1/2 in Drive Impact Socket Bit 12 mm, Metric

  • Mfr # 4LZF2

  • Zoro # G1275416


product price:  $6.89
/ea

Key Features

SAE or Metric
Metric
Finish
Manganese Phosphate
Tip Type
Hex
Socket Depth
Standard
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZF2
Zoro #
G1275416
UPC #
190735854921
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Overall Length
3 1/32 in
Socket Depth
Standard
Bit Length
63/100 in
Size
12mm
Tip Size
12 mm
Socket Size
12 mm

Details

Item
Impact Socket Bit
SAE or Metric
Metric
Finish
Manganese Phosphate
Tip Type
Hex
Category Type
Socket Bits
Standards
ANSI Standard
Number of Points
6
Drive Type
Impact
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Measurement Type
Metric
Insulated
No
Locking
Yes
Tip Style
Hex
Magnetized Tip
No
Replaceable Insert
No
Includes Locking
Locking Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Impact Socket Bit, Replaceable Insert No, Metric, Tip Size 12 mm, Tip Style Hex, Overall Length 3 1/32 in, Drive Size 1/2 in, Socket Depth Standard, Chrome Molybdenum Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.