This item is Discontinued.

Onguard Men's Steel Insulated Boots Black 863970933

Men's Steel Insulated Boots Black (Discontinued)

  • Mfr # 863970933
  • Zoro # G1277622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863970933
Zoro #
G1277622
UPC #
791079137208
Country of Origin
United States

Dimensions

Size
9
Height
10"
Boot Height
10 in

Details

Gender
Men's
Item
Insulated Boots
Shank Material
Steel
Upper Material
Polyblend(R)
Style Number
86397
Footwear Sole Pattern
Cleated
Resists
Slips
Color
Black
Midsole Material
Polyblend
Footwear Closure Type
Lace Up
Rubber Boot Style
Mid-Calf
Insulated
Yes
Outsole Material
Polyblend
Standards
ASTM F2413-05
Metatarsal Guard
No
Predominant Footwear Color
Black
Insulation Type
Wool Felt
Waterproof
Yes
Toe Type
Steel
Closure Type
Lace Up
Shoe Style
Mid-Calf
Series
86397

Description

Insulated Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 9, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.