Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG05-0534
Zoro #
G1277981
UPC #
671252014321
Country of Origin
United States
Dimensions
Size
3-1/3" x 1"
Length (In.)
.945
Details
Sub-Category
Faucet valve
Material
Brass, Plastic, Rubber
Finish
Chrome
Material of Construction
Brass
Includes
Valve, Sleeve Extension, Screws (4), Bushing
For Use With
Faucet
Item
Repair Kit, Hot
Connection
3/8-20 Spline Broach
Description
Repair Kit, Hot, Material of Construction Brass, For Use With Faucet, Finish Chrome, Connection 3/8-20 Spline Broach, Size 3 1/3 in x 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.