Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50121-T
Zoro #
G1278952
UPC #
070131452221
Country of Origin
Unknown
Dimensions
Probe Length
3/16 in
Wire Length
4 ft.
Manufacturers Warranty Length
1 yr
Details
Item
Immersion Temperature Probe
Temp. Range (F)
-40 Degrees to 500 Degrees
Temperature Measuring Element
T Thermocouple
Temp. Range (C)
-40 Degrees to 260 Degrees
Probe Connector
Mini
Probe Material
Stainless Steel
Use
Air or Liquids
Description
Immersion Temperature Probe
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.