UL Class Fuse, T Class, Very Fast-Acting, 45A, 300V AC, Non-Indicating

  • Mfr # A3T45

  • Zoro # G1279372


product price:  $16.31
/ea

Key Features

Class
T
Series
A3T
Speed
Very Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3T45
Zoro #
G1279372
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.88 in
Diameter
0.56 in
Length (Straight Wireway)
7/8 in
Overall Diameter
9/16 in
Overall Length
7/8 in

Details

Class
T
Series
A3T
Speed
Very Fast-Acting
Amps
45A
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 300V AC, 50kA at 160V DC
Body Style
Cylindrical
Body Material
Glass/Melamine
Equivalent Brand and Series
Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Equivalent Series
A3T, JJN, JLLN, TJN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
3TFB, 6TFB
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Mounting
Clip
Standards
UL/CSA
Element
Single
Weight
0.02 lb
Connection Material
Copper
Fuse Holder Code
BA
Short Description
Fuse Amp-Trap® 300V 45A Fast-Acting Class T A3T Series
Fuse Speed
Very Fast Acting
APPROVALS & STANDARDS
UL listed to standard 248-15 File E2137; CSA certified to standard C22.2 no. 248.15; DC listed to UL standard 248
Connection/Terminal Material
Copper
AC Max I.R./Breaking Capacity: I1
200 kA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Current
45 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
50 kA

Description

Fuse, 45 A, 300 V AC, 160 V DC, Class T, A3T Series, Non-Indicating, Fast-Acting, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 300V AC, 50kA at 160V DC, Fuse Size 7/8 in L x 9/16 in dia, Length 7/8 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series 3TFB, 6TFB, Body Material Glass, Melamine, Single Element, Standards UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.