Flat Washer, For Screw Size 3/8" , 317 Stainless Steel Plain Finish, 10 PK

  • Mfr # WAS40538

  • Zoro # G1280772


product price:  $7.59
/pk 10, $0.76/ea

Key Features

Material
317 Stainless Steel
Finish
Plain
For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.051 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAS40538
Zoro #
G1280772
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.406 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
317 Stainless Steel
Finish
Plain
Standards
SAE Standard
System of Measurement
Inch
Washer Material Grade
316
Rockwell Hardness
B70
Thickness Tolerance
-0.014 in/ +0.005 in
Type
SAE Flat Washer
Application
Tight Fit Assembly
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Solvent-Resistant, Salt Water-Resistant
Dimensional Standards
ANSI B18.21.1
Pack Size
Small Pack
Material Grade/Class
316
Tensile Strength
75,000 psi
For Use With
Screws and Studs
Hardness
83 HRB
FDA Approved
Not FDA Approved
Washer Type
Small OD

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.