Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D660/S
Zoro #
G1282456
UPC #
616314048531
Country of Origin
Unknown
Dimensions
Size
S
Glove Length
8 3/4 in
Glove Size
S
Length
8-3/4"
Details
Item
G-Tek Cr Plus,Gray Polyurethane,PK12
ANSI/ISEA Cut Level
2
Color
Gray
Glove Coating Material
Polyurethane
Coating Material
Polyurethane
Suggested Use Environment
Dry
ANSI Cut Grams
510
Standards
EN388/ANSI/ISEA 105
Gauge
13
Coating Coverage
Palm
Thumb Style
Wing
Glove Coating Finish
Flat
Application
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications
Cuff
Knit
ANSI/ISEA Puncture Level
2
Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Lining
HPPE
ANSI/ISEA Cut Load
510
ANSI/ISEA Cut Grams
510
Description
G-Tek Cr Plus,Gray Polyurethane,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Gray, Glove Coating Material Polyurethane, Glove Length 8 3/4 in, Glove Size S, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.