Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D750/XL
Zoro #
G1282611
UPC #
616314046506
Country of Origin
Unknown
Dimensions
Size
Xl
Length
10-1/4"
Glove Size
XL
Glove Length
10 1/4 in
Details
Item
G-Tek Cr Ultra,Gray Nitrile Palm,PK12
ANSI/ISEA Cut Level
2
Color
Gray
Glove Coating Material
Nitrile
ANSI/ISEA Puncture Level
2
Gauge
13
Lining
HPPE
Cuff
Knit
Standards
EN388/ANSI/ISEA 105
ANSI/ISEA Abrasion Level
4
Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI Cut Grams
561
Coating Finish
Foam
Application
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications
Coating Material
Nitrile
Thumb Style
Wing
ANSI/ISEA Cut Load
561
ANSI/ISEA Cut Grams
561
Description
G-Tek Cr Ultra,Gray Nitrile Palm,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Gray, Glove Coating Material Nitrile, Glove Length 10 1/4 in, Glove Size XL, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.