Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D813/M
Zoro #
G1282639
UPC #
616314048388
Country of Origin
Unknown
Dimensions
Size
M
Glove Length
9 1/4 in
Glove Size
M
Length
9-1/4"
Details
Item
G-Tek Cr Plus,Blue,PK12
ANSI/ISEA Cut Level
4
Color
Blue, White
Glove Coating Material
Natural Rubber Latex
Gauge
13
Glove Coating Finish
Crinkled
Standards
EN388/ANSI/ISEA 105
Coating Material
Latex
Cuff
Knit
Thumb Style
Wing
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
4
ANSI Cut Grams
2731
ANSI/ISEA Abrasion Level
3
Coating Finish
Crinkled
Coating Coverage
Palm
Lining
HPPE
ANSI/ISEA Cut Load
2731
ANSI/ISEA Cut Grams
2731
Description
G-Tek Cr Plus,Blue,PK12, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 4, Color Blue, White, Glove Coating Material Natural Rubber Latex, Glove Length 9 1/4 in, Glove Size M, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.