Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D813/S
Zoro #
G1283095
UPC #
616314048371
Country of Origin
Unknown
Dimensions
Size
S
Glove Size
S
Glove Length
8 3/4 in
Length
8-3/4"
Details
Item
G-Tek Cr Plus,Blue,PK12
ANSI/ISEA Cut Level
4
Color
Blue, White
Glove Coating Material
Natural Rubber Latex
Glove Coating Finish
Crinkled
ANSI/ISEA Puncture Level
4
Lining
HPPE
ANSI/ISEA Abrasion Level
3
ANSI Cut Grams
2731
Cuff
Knit
Coating Finish
Crinkled
Coating Material
Latex
Coating Coverage
Palm
Gauge
13
Standards
EN388/ANSI/ISEA 105
Thumb Style
Wing
Suggested Use Environment
Dry
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
ANSI/ISEA Cut Load
2731
ANSI/ISEA Cut Grams
2731
Description
G-Tek Cr Plus,Blue,PK12, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 4, Color Blue, White, Glove Coating Material Natural Rubber Latex, Glove Length 8 3/4 in, Glove Size S, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.