Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D815/L
Zoro #
G1283101
UPC #
616314048432
Country of Origin
Unknown
Dimensions
Size
L
Glove Size
L
Length
9-3/4"
Details
Item
G-Tek Cr Plus,Blue,PK12
ANSI/ISEA Cut Level
2
Color
Blue, White
Glove Coating Material
Natural Rubber Latex
ANSI/ISEA Puncture Level
2
Gauge
15
Suggested Use Environment
Dry
Coating Finish
Crinkled
Lining
HPPE
Standards
EN388/ANSI/ISEA 105
Coating Material
Latex
Cuff
Knit
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
ANSI Cut Grams
538
Coating Coverage
Palm
Glove Coating Finish
Crinkled
ANSI/ISEA Abrasion Level
4
Thumb Style
Wing
ANSI/ISEA Cut Load
538
ANSI/ISEA Cut Grams
538
Description
G-Tek Cr Plus,Blue,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Blue, White, Glove Coating Material Natural Rubber Latex, Glove Size L, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.