Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D815/S
Zoro #
G1283129
UPC #
616314048418
Country of Origin
Unknown
Dimensions
Size
S
Length
8-3/4"
Glove Length
8 3/4 in
Glove Size
S
Details
Item
G-Tek Cr Plus,Blue,PK12
ANSI/ISEA Cut Level
2
Color
Blue, White
Glove Coating Material
Natural Rubber Latex
ANSI/ISEA Abrasion Level
4
Gauge
15
Lining
HPPE
Suggested Use Environment
Dry
Coating Finish
Crinkled
Glove Coating Finish
Crinkled
Cuff
Knit
Coating Material
Latex
Thumb Style
Wing
Standards
EN388/ANSI/ISEA 105
ANSI/ISEA Puncture Level
2
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
Coating Coverage
Palm
ANSI Cut Grams
538
ANSI/ISEA Cut Load
538
ANSI/ISEA Cut Grams
538
Description
G-Tek Cr Plus,Blue,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Blue, White, Glove Coating Material Natural Rubber Latex, Glove Length 8 3/4 in, Glove Size S, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.