Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D815/XL
Zoro #
G1283138
UPC #
616314048449
Country of Origin
Unknown
Dimensions
Size
Xl
Glove Length
10 1/4 in
Length
10-1/4"
Glove Size
XL
Details
Item
G-Tek Cr Plus,Blue,PK12
ANSI/ISEA Cut Level
2
Color
Blue, White
Glove Coating Material
Natural Rubber Latex
Glove Coating Finish
Crinkled
Cuff
Knit
Thumb Style
Wing
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
Standards
EN388/ANSI/ISEA 105
Coating Finish
Crinkled
Suggested Use Environment
Dry
Lining
HPPE
ANSI Cut Grams
538
Coating Coverage
Palm
Gauge
15
Coating Material
Latex
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Load
538
ANSI/ISEA Cut Grams
538
Description
G-Tek Cr Plus,Blue,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Blue, White, Glove Coating Material Natural Rubber Latex, Glove Length 10 1/4 in, Glove Size XL, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.