This item is Discontinued.

Omron Dc Power Supply, 100 to 240VAC, 24VDC, 15W, 0.65, Din Rail S8VS-01524

Dc Power Supply, 100 to 240VAC, 24VDC, 15W, 0.65, Din Rail (Discontinued)

  • Mfr # S8VS-01524
  • Zoro # G1283371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8VS-01524
Zoro #
G1283371
UPC #
-
Country of Origin
China

Dimensions

Height
95mm
Width
22mm
Depth
96mm

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
24V DC
Power Rating
15W
Output Amps
0.65
Mounting
DIN Rail
Case Material
Molded Plastic
Style
Switching
Hz
50/60
Standards
cUL us, cRUus, UL 508/60950-1, CSA C22.2 No. 107.1/60950-1, VDE 0160 (EN 50178), VDE 0805 (EN 60950-1), CE, RoHS Compliant
Operating Temp. Range
-13 Degrees to 149 Degrees F
Features
Simple Functions for Easy System Commissioning, Compact, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing
Status Indicator
Green LED
Series
S8VS
Hold Up Time
28 msec with 100V AC, 134 msec with 200V AC
Output Noise
60mV

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 15W, Output Amps 0.65, Mounting DIN Rail, Switching, Case Material Molded Plastic, Height 95mm, Width 22mm, Depth 96mm, Series S8VS, Hz 50/60, Output Noise 60mV, Hold Up Time 28 msec with 100V AC, 134 msec with 200V AC, Status Indicator Green LED, Features Simple Functions for Easy System Commissioning, Compact, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.