This item is Discontinued.

Hubbell Wiring Device-Kellems 30A Watertight Receptacle w/Cover 2P 3W 277VAC 69W49H

30A Watertight Receptacle w/Cover 2P 3W 277VAC (Discontinued)

  • Mfr # 69W49H
  • Zoro # G1284315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69W49H
Zoro #
G1284315
UPC #
783585184562
Country of Origin
United States

Details

Phase
1
Standards
UL/CSA
NEMA Configuration
L7-30R
IP Rating
65, 66, 67
Number of Wires
3
Voltage
277V AC
NEMA Rating
3R, 4, 4X, 6, 6P
Item
Watertight Receptacle with Cover
Amps
30
Number of Poles
2
Color
Yellow
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Receptacle with Cover, Housing Material Thermoplastic Elastomer (TPE), Number of Poles 2, Number of Wires 3, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.