#12-24 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # U51110.021.0075

  • Zoro # G1284394


product price:  $11.39
/pk 100, $0.11/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51110.021.0075
Zoro #
G1284394
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#12-24
Fastener Length
3/4 in
Head Height
0.132 in
Head Dia.
0.412 in
Head Width
0.412 in
Screw Size
#12
Maximum Head Width
13/32 in
Maximum Head Height
3/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Type
Coarse
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #12-24, Fastener Length 3/4 in, Head Width 0.412 in, Head Height 0.132 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 13/32 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.