Mobilith XHP 222 Special, Multipurpose Grease, Lithium, 13.7 oz Cartridge
Mfr # 122174
Zoro # G1284552
product price:Â $10.19
/eaKey Features
Container Type
Cartridge
Container Capacity
13.7 oz
Color
Gray
ISO Viscosity Grade
225
Flash Point
Not Specified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122174
Zoro #
G1284552
UPC #
-
Country of Origin
United States
Details
Item
Multipurpose Grease
Container Type
Cartridge
Container Capacity
13.7 oz
Color
Gray
ISO Viscosity Grade
225
Flash Point
Not Specified
Application
Chassis, Disc Brake Wheel Bearings in Automotive, Farm, Fleet, off Highway Service, Universal Joints
Timken OK Load
45
Dropping Point
475 Degrees F
Standards
DIN 51825:2004-06 - KP 2 N -20, Fives Cincinnati P-64
Series
XHP 222 Special
Features
Offers Excellent Adhesion, Structural Stability and Protection from Water Contamination
NLGI Viscosity Grade
2
For Use On
Chassis, Disc Brake Wheel Bearings in Automotive, Farm, Fleet, Off-Highway Service, Universal Joints
Resistance Properties
Corrosion Resistant, Rust Resistant
Viscosity @ 100 Deg C
18.6 cSt
Thickener
Lithium
Description
Multipurpose Grease, Product Type Grease, Series XHP 222 Special, Container Type Cartridge, Container Size 13.7 oz, For Use On Chassis, Disc Brake Wheel Bearings in Automotive, Farm, Fleet, Off-Highway Service, Universal Joints, ISO Viscosity Grade 225, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F Not Applicable, Standards DIN 51825:2004-06 - KP 2 N -20, Fives Cincinnati P-64, Color Gray, Dropping Point 475 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.