This item is Discontinued.

Vestil Rnd Bottle, Narrow Mouth, 1 Oz, PK12 BTL-N-1

Rnd Bottle, Narrow Mouth, 1 Oz, PK12 (Discontinued)

  • Mfr # BTL-N-1
  • Zoro # G1284902
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTL-N-1
Zoro #
G1284902
UPC #
691215068666
Country of Origin
China

Details

Item
Bottle
Capacity
1 oz.
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Capacity - English
1 oz
Mouth
Narrow
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Closure Material
Polypropylene

Description

Bottle, Closure Material Polypropylene, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.