Upblast Vent, 14-3/4 In, 115/208-230V

  • Mfr # 7A620

  • Zoro # G1285146


product price:  $1,075.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7A620
Zoro #
G1285146
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Dimension D
19 3/8 in
Base Height
1.8 in
Dimension A
26 in
Overall Height
28 1/8 in
Recommended Damper Size (In.)
19 x 19
Overall Dia.
28 7/8 in
Base Width
26 in
Dimension B
28 7/8 in
Shaft Dia. Wheel End
3/4 in
Base Square Size - Roof Ventilators
26" x 26"
Dimension C
26 3/8 in
Base Length
26 in
Wheel Dia.
14 3/4 in
Overall Diameter
28 7/8 in
Damper Size
19 x 19 in
Propeller Shaft Diameter
3/4 in
Housing Width
28.9 in
Wheel Diameter
14 3/4 in
Housing Length
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2518
Max. Inlet Temp.
300 Degrees F
CFM @ 0.500-In. SP
2174
Requires
Roof Curb for New Installation
Phase
1
CFM @ 0.750-In. SP
1949
Sones @ 0.500-In. SP @ 5 Ft.
12.9
Speed Controllable
No
Housing Material
Aluminum
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
CFM @ 0.625-In. SP
2068
Bearing Type
Sealed Pillow Block
Sones @ 0.250-In. SP @ 5 Ft.
14.2
Max. BHP
0.52
Includes
Drive Package, NEMA 1 Junction Box
Motor Voltage
115/208/230
Item
Centrifugal Upblast Roof Exhaust Fan
RPM
1390
CFM @ 0.375-In. SP
2271
CFM @ 0.125-In. SP
2445
Sones @ 0.125-In. SP @ 5 Ft.
14.7
CFM @ 1.000-In. SP
1643
Recommended 8 In. Fixed Curb Item No.
4HX40
Recommended 12 In. Fixed Curb Item No.
2RB77
Hz
60
Assembled/Unassembled
Unassembled
Mounting Location
Roof
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Motor HP
1/2
Wheel Material
Aluminum
Drive Type
Belt Drive
CFM @ 0.875-In. SP
1818
Drive Package Included
Yes
Standards
AMCA Sound and Air, UL/cUL 762
Recommended Damper Stock No.
4HX66
CFM @ 0.250-In. SP
2362
Wheel Type
Backward Inclined
Maximum Inlet Air Temperature
300 Degrees F
Application
Industrial and Commercial Buildings, Restaurants, Schools
Safety Features
Fully Rolled Windband
For Air Type
Kitchen Air
Nameplate Voltage
115/208-230V AC
Maximum Static Pressure
1 in wc
Base Shape
Square
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Includes Drive Package
Yes
Sound Level
11.0 sones @ 1.000 in SP, 11.4 sones @ 0.875 in SP, 12.1 sones @ 0.750 in SP, 12.5 sones @ 0.625 in SP, 12.9 sones @ 0.500 in SP, 13.2 sones @ 0.375 in SP, 14.2 sones @ 0.250 in SP, 14.7 sones @ 0.125 in SP, 14.9 sones @ 0.000 in SP
Exhaust Airflow @ 0.375 in SP
2,271 cfm
Motor Horsepower
1/2 hp
Brake Horsepower
13/25 hp
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP
2,518 cfm
Exhaust Airflow @ 0.125 in SP
2,445 cfm
Current
7.6/3.7 to 3.8 A
Exhaust Airflow @ 0.250 in SP
2,362 cfm
Exhaust Airflow @ 0.500 in SP
2,174 cfm
Assembly
Unassembled
Housing Material Fabrication
Spun
Motor Enclosure
Open Dripproof
Mount Type
Roof Curb
Motor Location
Out of Airstream
High-Efficiency Motor
No
Motor Speed
1,390 RPM
Maximum Fan Speed
1,390 RPM
Includes Motor
Yes
Airflow @ 0.000 in SP
2,518 cfm
Frequency
60 Hz

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.