White Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick

  • Mfr # PS-CACC-510

  • Zoro # G1285365


product price:  $17.29
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-510
Zoro #
G1285365
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Length
24"
Thickness
0.177"
Width
24"

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Properties
Transparent
Material Color Family
White
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Color Code
7328
Material
Acrylic
Maximum Temperature
170 Degrees F
Plastic Clarity
Opaque
Shape
Square
Friction Rating
Not Slippery
Minimum Temperature
32 Degrees F
Wear Factor
Fair
Temperature Range
32 Degrees to 170 Degrees F
UV Resistant
Yes
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Impact Strength
0.28 ft-lb/in
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Water Absorption Rating
Poor
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Backing Type
No Backing
Standards
Not Rated
Elongation
Not Rated
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Product Form
Sheet
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Weight
6.15 lb
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Flexural Modulus
2,746 MPa
Light Transmission
0.2 %
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.171875 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.