1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK

  • Mfr # U07000.025.0075

  • Zoro # G1286004

CAD Available

product price:  $9.19
/pk 100, $0.09/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07000.025.0075
Zoro #
G1286004
UPC #
082893287461
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Screw Length
3/4 in
Drive Size
3/16 in
Thread Length
3/4 in
Vented Hole Size
Not Vented
Head Height
0.25 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.375 in
Length
3/4 in
Dia./Thread Size
1/4"-20
Head Dia.
0.375 in

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
C37 to C45
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Temp. Range
-65 Degrees F to 300 Degrees F
Class
3A
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Thread Fit
3A
Minimum Temperature
-65 Degrees F
Min. Tensile Strength
180,000 psi
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products