This item is Discontinued.

Eaton Bussmann Fuse Block, 1 Poles, Box H25200-1CR

Fuse Block, 1 Poles, Box (Discontinued)

  • Mfr # H25200-1CR
  • Zoro # G1286205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H25200-1CR
Zoro #
G1286205
UPC #
051712147170
Country of Origin
Mexico

Dimensions

Width
3"
Length
7.13"
Length (Straight Wireway)
7.13 in
Wire Size
6 to 250M

Details

Item
Fuse Block
Number of Poles
1
Connector Type
Box
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Holder Code
M

Description

Fuse Block, Number of Poles 1, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box, Width 3 in, Length 7.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.